KOYO
KOYO
33120JR
KOYO KOYO
Description
33120JR ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33120; 100MM Bore; 165MM Outside Diameter; 52MM Width; Single Row
Part #
33120JR
BDI #
20865104
Details
397.97
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33120JR/p/20865104
Your Price
$ 397.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.29
EAN
0605790370045
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33120
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
9.449
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33120; 100MM Bore; 165MM Outside Diameter; 52MM Width; Single Row
Outside Diameter
6.496 Inch | 165 Millimeter
Assembly Width
2.047 Inch | 52 Millimeter
Bore
3.937 Inch | 100 Millimeter

