

SKF
SKF
33207
SKF SKF
Description
33207 ; SMALL TAPER ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33207; 35MM Bore; 72MM Outside Diameter; 28MM Width; Single Row
Part #
33207
BDI #
1415112
Details
73.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33207/p/1415112
Your Price
$ 73.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.54
EAN
7316577006431
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33207
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
1.16845
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33207; 35MM Bore; 72MM Outside Diameter; 28MM Width; Single Row
Outside Diameter
2.835 Inch | 72 Millimeter
Assembly Width
1.102 Inch | 28 Millimeter
Bore
1.378 Inch | 35 Millimeter