

CONSOLIDATED BEARING
CONSOLIDATED BEARING
33208 P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
33208 P/6 TAPERED ROLLER BEARING ; NON RETURNABLE
Tapered Roller Bearing Assembly; Class 6 Precision; Basic Number 33208; 40MM Bore; 80MM Outside Diameter; 32MM Width; Single Row
Part #
33208 P/6
BDI #
215688
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33208-P-6/p/215688
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.77
EAN
0644075189453
Product Group - BDI
B04334
Precision Class
Class 6
Component
Assembly
Basic Number
33208
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
33208 P/6
Weight / LBS
1.7
Long Description
Tapered Roller Bearing Assembly; Class 6 Precision; Basic Number 33208; 40MM Bore; 80MM Outside Diameter; 32MM Width; Single Row
Assembly Width
1.26 Inch | 32 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter