KOYO
KOYO
33209JR
KOYO KOYO
Description
33209JR ; METRIC TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33209; 45MM Bore; 85MM Outside Diameter; 32MM Width; Single Row
Part #
33209JR
BDI #
553038
Details
100.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33209JR/p/553038
Your Price
$ 100.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.82
EAN
0605790023453
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33209
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
33209JR
Weight / LBS
1.803
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33209; 45MM Bore; 85MM Outside Diameter; 32MM Width; Single Row
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Assembly Width
1.26 Inch | 32 Millimeter

