

FAG
FAG
33213
FAG FAG
Description
33213 ROULEMENT A ROULEAUX ; CONIQUES METRIQUE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33213; 65MM Bore; 120MM Outside Diameter; 41MM Width; Single Row
Part #
33213
BDI #
1144333
Details
275.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33213/p/1144333
Your Price
$ 275.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.03
EAN
4012801047548
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33213
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
33213
Weight / LBS
4.453
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33213; 65MM Bore; 120MM Outside Diameter; 41MM Width; Single Row
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.559 Inch | 65 Millimeter
Assembly Width
1.614 Inch | 41 Millimeter