ROLLWAY BEARING
ROLLWAY BEARING
33215
ROLLWAY BEARING ROLLWAY BEARING
Description
33215 TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33215; 75MM Bore; 130MM Outside Diameter; 41MM Width; Single Row
Part #
33215
BDI #
24010540
Details
558.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33215/p/24010540
Your Price
$ 558.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.27
EAN
0637410070172
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33215
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
5
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33215; 75MM Bore; 130MM Outside Diameter; 41MM Width; Single Row
Assembly Width
1.614 Inch | 41 Millimeter
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
