KOYO
KOYO
33216JR
KOYO KOYO
Description
33216JR TAPERED ROLLER BEARING ; ASSEMBLY PRECISION 80MM BORE 140MM OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33216; 80MM Bore; 140MM Outside Diameter; 46MM Width; Single Row
Part #
33216JR
BDI #
553043
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33216JR/p/553043
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.99
EAN
0605790023552
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33216
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
33216JR
Weight / LBS
6.592
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33216; 80MM Bore; 140MM Outside Diameter; 46MM Width; Single Row
Assembly Width
1.811 Inch | 46 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter

