

SKF
SKF
332298
SKF SKF
Description
332298
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 332298; 360MM Bore; 680MM Outside Diameter; 330MM Width; Single Row
Part #
332298
BDI #
1251046
Details
70836.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/332298/p/1251046
Your Price
$ 70,836.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
578.179
EAN
7316577039118
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
332298
Assembly Components
X332298 (1) | Y332298 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 332298; 360MM Bore; 680MM Outside Diameter; 330MM Width; Single Row
Outside Diameter
26.772 Inch | 680 Millimeter
Assembly Width
12.992 Inch | 330 Millimeter
Bore
14.173 Inch | 360 Millimeter