

TIMKEN
TIMKEN
33275-90019
TIMKEN TIMKEN
Description
33275-90019 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33275; 2-3/4" Bore; 4-5/8" Outside Diameter; 1-3/16" Width; Single Row
Part #
053893262390
BDI #
1337113
Details
2648.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33275-90019/p/1337113
Your Price
$ 2,648.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.146
EAN
0053893262390
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33275
Assembly Number
90019
Assembly Components
33275 (1) | 33462 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
33275-90019
Weight / LBS
2.603
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33275; 2-3/4" Bore; 4-5/8" Outside Diameter; 1-3/16" Width; Single Row
Outside Diameter
4.625 Inch | 117.475 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Assembly Width
1.188 Inch | 30.175 Millimeter