Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

33287-902A4 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
1337177 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

33287-902A4

Description

33287-902A4 TAPERED ROLLER BEARING ; METRIC 2TS ASSY 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33287; 2-7/8" Bore; 4-5/8" Outside Diameter; 2-3/8" Width; Double Row

Part #

33287-902A4

BDI #
1337177

Details

697.64 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 697.64 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.409
EAN
0053893559742
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33287
Assembly Number
902A4
Assembly Components
33287 (2) | 33462 (2) | Y5S-33462 (1)
End Play
0.002
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
33287-902A4
Weight / LBS
5.497
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33287; 2-7/8" Bore; 4-5/8" Outside Diameter; 2-3/8" Width; Double Row
Bore
2.875 Inch | 73.025 Millimeter
Assembly Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter