https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
33890-90076
TIMKEN TIMKEN
Description
33890-90076 TAPERED ROLLER BEARING ASSY ; 2-1/16" ID 3-3/4" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33890; 2-1/16" Bore; 3-3/4" Outside Diameter; 2-1/2" Width; Double Row
Part #
33890-90076
BDI #
1337361
Details
876.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33890-90076/p/1337361
Your Price
$ 876.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.823
EAN
0053893265735
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33890
Assembly Number
90076
Assembly Components
33890 (2) | 33821D (1) | X1S-33890 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
33890-90076
Weight / LBS
4.173
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33890; 2-1/16" Bore; 3-3/4" Outside Diameter; 2-1/2" Width; Double Row
Bore
2.063 Inch | 52.4 Millimeter
Assembly Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
