

TIMKEN
TIMKEN
33895-90023
TIMKEN TIMKEN
Description
33895-90023 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33895; 2-1/8" Bore; 3-3/4" Outside Diameter; 2-1/2" Width; Double Row
Part #
33895-90023
BDI #
1337375
Details
833.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33895-90023/p/1337375
Your Price
$ 833.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.751
EAN
0053893265995
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33895
Assembly Number
90023
Assembly Components
33895 (2) | 33821D (1) | X1S-33895 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
33895-90023
Weight / LBS
4.016
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33895; 2-1/8" Bore; 3-3/4" Outside Diameter; 2-1/2" Width; Double Row
Outside Diameter
3.75 Inch | 95.25 Millimeter
Assembly Width
2.5 Inch | 63.5 Millimeter
Bore
2.125 Inch | 53.98 Millimeter