https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1DCN-2SCP-TDI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMzd8aW1hZ2UvanBlZ3xhR0UxTDJnd01pOHhNREl6TlRNM01UQXlPRFV4TUM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhSRU5PWHpKVFExQmZWRVJKWHpNd01IZ3pNREF1YW5CbnwzYmZiN2MxMDI3NWZjMzYzMTFlMjVkNmUxMWU5ZjIxNzg5ZDRiZmRiNWI5YmE2ZDNlYjZkNGZhOWMzN2EwNWJl
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1DCN-2SCP-TDI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMzd8aW1hZ2UvanBlZ3xhR0UxTDJnd01pOHhNREl6TlRNM01UQXlPRFV4TUM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhSRU5PWHpKVFExQmZWRVJKWHpNd01IZ3pNREF1YW5CbnwzYmZiN2MxMDI3NWZjMzYzMTFlMjVkNmUxMWU5ZjIxNzg5ZDRiZmRiNWI5YmE2ZDNlYjZkNGZhOWMzN2EwNWJl
TIMKEN
TIMKEN
34293DE-99401
TIMKEN TIMKEN
Description
34293DE-99401 TAPERED RLR BRG ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 34293DE; 2-15/16" Bore; 4-25/32" Outside Diameter; " Width; Double Row
Part #
34293DE-99401
BDI #
23927748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/34293DE-99401/p/23927748
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893034430
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
34293DE
Assembly Components
34293DE (1) | 34478 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 34293DE; 2-15/16" Bore; 4-25/32" Outside Diameter; " Width; Double Row
Outside Diameter
4.781 Inch | 121.437 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
