

TIMKEN
TIMKEN
34300-90017
TIMKEN TIMKEN
Description
34300-90017 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 34300; 3" Bore; 4-25/32" Outside Diameter; 31/32" Width; Single Row
Part #
34300-90017
BDI #
1337535
Details
2195.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/34300-90017/p/1337535
Your Price
$ 2,195.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.896
EAN
0053893267937
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
34300
Assembly Number
90017
Assembly Components
34300 (1) | 34478 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
34300-90017
Weight / LBS
2.052
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 34300; 3" Bore; 4-25/32" Outside Diameter; 31/32" Width; Single Row
Bore
3 Inch | 76.2 Millimeter
Assembly Width
0.969 Inch | 24.613 Millimeter
Outside Diameter
4.781 Inch | 121.437 Millimeter