

TIMKEN
TIMKEN
34478RB-90043
TIMKEN TIMKEN
Description
34478RB-90043 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 34478; 4-25/32" Outside Diameter; Single Row
Part #
34478RB-90043
BDI #
1337623
Details
1291.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/34478RB-90043/p/1337623
Your Price
$ 1,291.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.343
EAN
0053893269436
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
34478
Assembly Number
90043
Assembly Components
34478RB (1) | K103229 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cup | With Snap Ring
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
34478RB-90043
Weight / LBS
0.833
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 34478; 4-25/32" Outside Diameter; Single Row
Outside Diameter
4.781 Inch | 121.437 Millimeter