

SKF
SKF
3585/3525/Q
SKF SKF
Description
SKF 3585/3525/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3585; 41MM Bore; 87MM Outside Diameter; 30MM Width; Single Row
Part #
3585/3525/Q
BDI #
1251395
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/3585-3525-Q/p/1251395
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3585
Assembly Components
3585 (1) |3525 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3585; 41MM Bore; 87MM Outside Diameter; 30MM Width; Single Row
Outside Diameter
3.425 Inch | 87 Millimeter
Assembly Width
1.181 Inch | 30 Millimeter
Bore
1.614 Inch | 41 Millimeter