https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
36690-90023
TIMKEN TIMKEN
Description
36690-90023 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DBL CUP 5-3/4" BORE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 36690; 5-3/4" Bore; 7-5/8" Outside Diameter; 2.562" Width; Double Row
Part #
36690-90023
BDI #
1338122
Details
2852.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/36690-90023/p/1338122
Your Price
$ 2,852.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.013
EAN
0053893272306
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
36690
Assembly Number
90023
Assembly Components
36690 (2) | 36620D (1) | X1S-36690 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
36690-90023
Weight / LBS
11.511
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 36690; 5-3/4" Bore; 7-5/8" Outside Diameter; 2.562" Width; Double Row
Bore
5.75 Inch | 146.05 Millimeter
Assembly Width
2.562 Inch | 65.075 Millimeter
Outside Diameter
7.625 Inch | 193.675 Millimeter
