https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
TIMKEN
TIMKEN
36990 90030
TIMKEN TIMKEN
Description
36990 90030 TAPERED ROLLER BEARING ASSY ; SINGLE ROW PREC 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 36990; 7" Bore; 8-15/16" Outside Diameter; 1-3/16" Width; Single Row
Part #
36990-90030
BDI #
1338256
Details
10814.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/36990-90030/p/1338256
Your Price
$ 10,814.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.898
EAN
0053893290799
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
36990
Assembly Number
90030
Assembly Components
36990 (1) | 36920 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
36990-90030
Weight / LBS
6.763
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 36990; 7" Bore; 8-15/16" Outside Diameter; 1-3/16" Width; Single Row
Bore
7 Inch | 177.8 Millimeter
Outside Diameter
8.938 Inch | 227.025 Millimeter
Assembly Width
1.188 Inch | 30.175 Millimeter
