

TIMKEN
TIMKEN
37431A-9X024
TIMKEN TIMKEN
Description
TIMKEN 37431A-9X024
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 37431; 4-5/16" Bore; 6-1/4" Outside Diameter; 29/32" Width; Single Row
Part #
37431A-9X024
BDI #
1424556
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/37431A-9X024/p/1424556
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.3
EAN
0053893046938
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
37431
Assembly Components
37431A (1) | 37625 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
2.9
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 37431; 4-5/16" Bore; 6-1/4" Outside Diameter; 29/32" Width; Single Row
Bore
4.313 Inch | 109.55 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Assembly Width
0.906 Inch | 23 Millimeter