

TIMKEN
TIMKEN
3767-90017
TIMKEN TIMKEN
Description
3767-90017 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3767; 2-1/16" Bore; 3-43/64" Outside Diameter; 2-9/16" Width; Double Row
Part #
3767-90017
BDI #
1338518
Details
621.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/3767-90017/p/1338518
Your Price
$ 621.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.768
EAN
0053893130798
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3767
Assembly Number
90017
Assembly Components
3767 (2) | 3729D (1) | X1S-3767 (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3767-90017
Weight / LBS
4.053
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3767; 2-1/16" Bore; 3-43/64" Outside Diameter; 2-9/16" Width; Double Row
Bore
2.063 Inch | 52.4 Millimeter
Assembly Width
2.563 Inch | 65.1 Millimeter
Outside Diameter
3.672 Inch | 93.264 Millimeter