https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
385AX-90307
TIMKEN TIMKEN
Description
385AX-90307 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 385; 2" Bore; 4-1/8" Outside Diameter; 1.937" Width; Double Row
Part #
385AX-90307
BDI #
1338772
Details
882.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/385AX-90307/p/1338772
Your Price
$ 882.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.871
EAN
0053893020525
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
385
Assembly Number
9G307
Assembly Components
385AX (2) | 384DRB (1) | X2S-385A (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | With Snap Ring Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
385AX-90307
Weight / LBS
3.997
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 385; 2" Bore; 4-1/8" Outside Diameter; 1.937" Width; Double Row
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter
Assembly Width
1.937 Inch | 49.2 Millimeter
