KOYO
KOYO
386A/382A
KOYO KOYO
Description
386A/382A ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 386; 1-7/8" Bore; 3-13/16" Outside Diameter; 0.827" Width; Single Row
Part #
386A/382A
BDI #
20865134
Details
90.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/386A-382A/p/20865134
Your Price
$ 90.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.02
EAN
0605790370083
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
386
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
2.249
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 386; 1-7/8" Bore; 3-13/16" Outside Diameter; 0.827" Width; Single Row
Assembly Width
0.827 Inch | 21 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
3.813 Inch | 96.85 Millimeter

