https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
386A-90165
TIMKEN TIMKEN
Description
386A-90165 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 386; 1-7/8" Bore; 3.937" Outside Diameter; 1.937" Width; Double Row
Part #
386A-90165
BDI #
1338787
Details
1011.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/386A-90165/p/1338787
Your Price
$ 1,011.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.743
EAN
0053893021072
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
386
Assembly Number
90165
Assembly Components
386A (2) | 384ED (1) | X1S-386A (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
386A-90165
Weight / LBS
3.997
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 386; 1-7/8" Bore; 3.937" Outside Diameter; 1.937" Width; Double Row
Assembly Width
1.937 Inch | 49.2 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
