

SKF
SKF
387/382 A/Q
SKF SKF
Description
SKF 387/382 A/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 387; 57MM Bore; 97MM Outside Diameter; 23MM Width; Single Row
Part #
387/382 A/Q
BDI #
1251825
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/387-382-A-Q/p/1251825
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
387
Assembly Components
387 (1) | 382 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 387; 57MM Bore; 97MM Outside Diameter; 23MM Width; Single Row
Assembly Width
0.906 Inch | 23 Millimeter
Bore
2.244 Inch | 57 Millimeter
Outside Diameter
3.819 Inch | 97 Millimeter