https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcxMHxpbWFnZS9qcGVnfGFHRTJMMmd3TkM4eE1EZ3lNVFF6TnpFNU5ESTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOTFh6TXdNSGd6TURBdWFuQm58N2Y5Y2ViNmMyNzU2MjJkYmMzOWJiYzNiY2RiMTI1OTc3MGVjNTE5NDhjNGU5ZWNmMmFlN2EwZWY2ZDExNDgyNA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcxMHxpbWFnZS9qcGVnfGFHRTJMMmd3TkM4eE1EZ3lNVFF6TnpFNU5ESTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOTFh6TXdNSGd6TURBdWFuQm58N2Y5Y2ViNmMyNzU2MjJkYmMzOWJiYzNiY2RiMTI1OTc3MGVjNTE5NDhjNGU5ZWNmMmFlN2EwZWY2ZDExNDgyNA
TIMKEN
TIMKEN
387W-90076
TIMKEN TIMKEN
Description
387W-90076 ; 4IN OD TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 387; 2-1/4" Bore; 3-7/8" Outside Diameter; 0.827" Width; Single Row
Part #
387W-90076
BDI #
21964790
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/387W-90076/p/21964790
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893022925
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
387
Assembly Number
90076
Assembly Components
387W (1) | 382 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
387W-90076
Weight / LBS
1.492
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 387; 2-1/4" Bore; 3-7/8" Outside Diameter; 0.827" Width; Single Row
Assembly Width
0.827 Inch | 21 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
3.875 Inch | 98.425 Millimeter
