

TIMKEN
TIMKEN
3880-90040
TIMKEN TIMKEN
Description
3880-90040 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3880; 1-5/8" Bore; 3-3/8" Outside Diameter; 2-3/8" Width; Double Row
Part #
3880-90040
BDI #
1338921
Details
572.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/3880-90040/p/1338921
Your Price
$ 572.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.677
EAN
0053893135014
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3880
Assembly Number
90040
Assembly Components
3880 (2) | 3820 (2) | Y4S-3820 (1) | X1S-3880 (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3880-90040
Weight / LBS
3.853
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3880; 1-5/8" Bore; 3-3/8" Outside Diameter; 2-3/8" Width; Double Row
Outside Diameter
3.375 Inch | 85.725 Millimeter
Assembly Width
2.375 Inch | 60.325 Millimeter
Bore
1.625 Inch | 41.275 Millimeter