

TIMKEN
TIMKEN
38880-99404
TIMKEN TIMKEN
Description
38880-99404 TAPERED ROLLER BEARING ASSY ; POR SINGLE ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 38880; 10-3/8" Bore; 12-13/16" Outside Diameter; 1-1/8" Width; Single Row
Part #
38880-99404
BDI #
1338930
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/38880-99404/p/1338930
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.186
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
38880
Assembly Components
38880 (1) | 38820 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
11.43
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 38880; 10-3/8" Bore; 12-13/16" Outside Diameter; 1-1/8" Width; Single Row
Outside Diameter
12.813 Inch | 325.45 Millimeter
Bore
10.375 Inch | 263.525 Millimeter
Assembly Width
1.125 Inch | 28.58 Millimeter