https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
TIMKEN
TIMKEN
38885-903A3
TIMKEN TIMKEN
Description
38885-903A3 TAPERED ROLLER BEARINGS CONE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 38885; 10-1/2" Bore; 12-13/16" Outside Diameter; 1-1/8" Width; Single Row
Part #
38885-903A3
BDI #
1338937
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/38885-903A3/p/1338937
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.951
EAN
0053893298788
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
38885
Assembly Number
903A3
Assembly Components
38885 (1) | 38820 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
38885-903A3
Weight / LBS
11.715
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 38885; 10-1/2" Bore; 12-13/16" Outside Diameter; 1-1/8" Width; Single Row
Outside Diameter
12.813 Inch | 325.45 Millimeter
Bore
10.5 Inch | 266.7 Millimeter
Assembly Width
1.125 Inch | 28.58 Millimeter
