

NTN
NTN
388A/382
NTN NTN
Description
388A/382 TAPERED RLR BRG ; NON RETURNABLE 2.265"X3.875"X0.864"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 388; 2.265" Bore; 3-7/8" Outside Diameter; 0.827" Width; Single Row
Part #
388A/382
BDI #
1202257
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/388A-382/p/1202257
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.612
EAN
4547359532630
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
388
Assembly Components
388A (1) | 382 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 388; 2.265" Bore; 3-7/8" Outside Diameter; 0.827" Width; Single Row
Outside Diameter
3.875 Inch | 98.425 Millimeter
Assembly Width
0.827 Inch | 21 Millimeter
Bore
2.265 Inch | 57.531 Millimeter