https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-2SCN-2SCP-2S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NjV8aW1hZ2UvanBlZ3xhREl6TDJnMVpDOHhNREl6TlRNM01ETXdOell4TkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZNbE5mTXpBd2VETXdNQzVxY0djfGJhNTA1ZTE4YmI2ZjY2MTM1OGU0MzgwNWY0ODYyMWZjYWI4M2ZmZDI1NDM0ZjZjN2RhMDFiYTAxY2MyODIyNjY
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-2SCN-2SCP-2S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NjV8aW1hZ2UvanBlZ3xhREl6TDJnMVpDOHhNREl6TlRNM01ETXdOell4TkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZNbE5mTXpBd2VETXdNQzVxY0djfGJhNTA1ZTE4YmI2ZjY2MTM1OGU0MzgwNWY0ODYyMWZjYWI4M2ZmZDI1NDM0ZjZjN2RhMDFiYTAxY2MyODIyNjY
TIMKEN
TIMKEN
390A-90273
TIMKEN TIMKEN
Description
390A-90273 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 390; 2-1/4" Bore; 4.33" Outside Diameter; 2.68" Width; Double Row
Part #
390A-90273
BDI #
1339034
Details
556.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/390A-90273/p/1339034
Your Price
$ 556.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.193
EAN
0053893299778
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
390
Assembly Number
90273
Assembly Components
390A (2) | 394A (1) | 394AB (1) | Y5S394A (1) | X4S395 (1)
End Play
0.003
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | 1 Cone Spacer | 1 Cup Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.83
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 390; 2-1/4" Bore; 4.33" Outside Diameter; 2.68" Width; Double Row
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
4.33 Inch | 109.982 Millimeter
Assembly Width
2.68 Inch | 68.072 Millimeter
