Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

390A-902A2 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-2SCN-2SCP-2S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NjV8aW1hZ2UvanBlZ3xhREl6TDJnMVpDOHhNREl6TlRNM01ETXdOell4TkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZNbE5mTXpBd2VETXdNQzVxY0djfGJhNTA1ZTE4YmI2ZjY2MTM1OGU0MzgwNWY0ODYyMWZjYWI4M2ZmZDI1NDM0ZjZjN2RhMDFiYTAxY2MyODIyNjY
1339037 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

390A-902A2

Description

390A-902A2 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 390; 2-1/4" Bore; 4.33" Outside Diameter; 2.68" Width; Double Row

Part #

390A-902A2

BDI #
1339037

Details

510.47 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 510.47 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.184
EAN
0053893024813
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
390
Assembly Number
902A2
Assembly Components
390A (2) | 394A (1) | 394AB (1) | Y5S394A (1) | X4S395 (1)
End Play
0.005
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | 1 Cone Spacer | 1 Cup Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.81
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 390; 2-1/4" Bore; 4.33" Outside Diameter; 2.68" Width; Double Row
Outside Diameter
4.33 Inch | 109.982 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Assembly Width
2.68 Inch | 68.072 Millimeter