https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
TIMKEN
TIMKEN
39250-90017
TIMKEN TIMKEN
Description
39250-90017 TAPERED ROLLER BRG ASS ; NON-RETURNABLE 4-8IN OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 39250; 2-1/2" Bore; 4.333" Outside Diameter; 0.866" Width; Single Row
Part #
39250-90017
BDI #
1339085
Details
1856.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/39250-90017/p/1339085
Your Price
$ 1,856.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.796
EAN
0053893278148
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
39250
Assembly Number
90017
Assembly Components
39250 (1) | 39433 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39250-90017
Weight / LBS
1.844
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 39250; 2-1/2" Bore; 4.333" Outside Diameter; 0.866" Width; Single Row
Assembly Width
0.866 Inch | 22 Millimeter
Outside Diameter
4.333 Inch | 110.058 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
