TIMKEN
TIMKEN
395-90284
TIMKEN TIMKEN
Description
395-90284 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 395; 2-1/2" Bore; 4.9" Outside Diameter; 2-3/4" Width; Double Row
Part #
395-90284
BDI #
1339275
Details
1887.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/395-90284/p/1339275
Your Price
$ 1,887.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.106
EAN
0053893026725
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
395
Assembly Number
90284
Assembly Components
395 (1) | 5595 (1) | K426894 (1) | R800001 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
9.04
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 395; 2-1/2" Bore; 4.9" Outside Diameter; 2-3/4" Width; Double Row
Outside Diameter
4.9 Inch | 124.46 Millimeter
Assembly Width
2.75 Inch | 69.85 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
