

NTN
NTN
39585/39520
NTN NTN
Description
39585/39520 TAPERED RLR BRG ; 2.5"X4.4375"X1.1875" CARB STL
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 39585; 63.5MM Bore; 112.7MM Outside Diameter; 30.15MM Width; Single Row
Part #
39585/39520
BDI #
1202282
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/39585-39520/p/1202282
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.27
EAN
4547359298413
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
39585
Assembly Components
39585 (1) | 39520 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.79987
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 39585; 63.5MM Bore; 112.7MM Outside Diameter; 30.15MM Width; Single Row
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
4.437 Inch | 112.7 Millimeter
Assembly Width
1.187 Inch | 30.15 Millimeter