

TIMKEN
TIMKEN
39585-90038
TIMKEN TIMKEN
Description
39585-90038 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 39585; 2-1/2" Bore; 4.44" Outside Diameter; 2.66" Width; Double Row
Part #
39585-90038
BDI #
1339235
Details
518.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/39585-90038/p/1339235
Your Price
$ 518.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.483
EAN
0053893280295
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
39585
Assembly Number
90038
Assembly Components
39585 (1) | 39590 (1) | 39520 (2) | X2S39585 (1)
End Play
0.018
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | 1 Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
5.46
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 39585; 2-1/2" Bore; 4.44" Outside Diameter; 2.66" Width; Double Row
Assembly Width
2.66 Inch | 67.564 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
4.44 Inch | 112.776 Millimeter