

TIMKEN
TIMKEN
39590A-90032
TIMKEN TIMKEN
Description
39590A-90032 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 39590; 2.624" Bore; 4-7/16" Outside Diameter; 2-3/8" Width; Double Row
Part #
39590A-90032
BDI #
1339296
Details
941.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/39590A-90032/p/1339296
Your Price
$ 941.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.41
EAN
0053893281131
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
39590
Assembly Number
9G032
Assembly Components
39590A (2) | 39520 (2) | Y2S-39520 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39590A-90032
Weight / LBS
5.498
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 39590; 2.624" Bore; 4-7/16" Outside Diameter; 2-3/8" Width; Double Row
Outside Diameter
4.438 Inch | 112.725 Millimeter
Bore
2.624 Inch | 66.65 Millimeter
Assembly Width
2.375 Inch | 60.325 Millimeter