https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-2SCN-2SCP-D-REP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Mjh8aW1hZ2UvanBlZ3xhREEwTDJnNE1TOHhNRGcyTURJNU5UVTFNekExTkM5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZSRjlTUlZCZk16QXdlRE13TUM1cWNHY3w1MmZlZTA3MTdiNzczZTZlYTBlODVhMWY0M2M3ZmU2ZWZjMmI1ZTE0MmFiYTYyMmM3NWQwNTBiMzJhYmViNmEy
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-2SCN-2SCP-D-REP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Mjh8aW1hZ2UvanBlZ3xhREEwTDJnNE1TOHhNRGcyTURJNU5UVTFNekExTkM5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZSRjlTUlZCZk16QXdlRE13TUM1cWNHY3w1MmZlZTA3MTdiNzczZTZlYTBlODVhMWY0M2M3ZmU2ZWZjMmI1ZTE0MmFiYTYyMmM3NWQwNTBiMzJhYmViNmEy
NSK
NSK
395AR/394DR-L
NSK NSK
Description
395AR/394DR-L TAPERED ROLLER BEARING ; 2.625" BOREX4.468" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 395AR; 2-5/8" Bore; 4.468" Outside Diameter; 0.866" Width; Single Row
Part #
395AR/394DR-L
BDI #
24666944
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/395AR-394DR-L/p/24666944
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.741
EAN
0192661047484
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
395AR
Assembly Components
395AR (1) | 394DR (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
3.838
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 395AR; 2-5/8" Bore; 4.468" Outside Diameter; 0.866" Width; Single Row
Outside Diameter
4.468 Inch | 113.487 Millimeter
Assembly Width
0.866 Inch | 22 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
