

TIMKEN
TIMKEN
399A-90252
TIMKEN TIMKEN
Description
399A 90252 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 399; 2-11/16" Bore; 4.331" Outside Diameter; 2-1/16" Width; Double Row
Part #
053893029788
BDI #
1339573
Details
2441.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/399A-90252/p/1339573
Your Price
$ 2,441.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.675
EAN
0053893029788
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
399
Assembly Number
90252
Assembly Components
399A (2) | 394D (1) | X1S-399A (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
399A-90252
Weight / LBS
3.848
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 399; 2-11/16" Bore; 4.331" Outside Diameter; 2-1/16" Width; Double Row
Assembly Width
2.063 Inch | 52.4 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.688 Inch | 68.275 Millimeter