

TIMKEN
TIMKEN
399A-90257
TIMKEN TIMKEN
Description
399A-90257 TAPERED ROLLER BEARING ASSY ; NON RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 399; 2-11/16" Bore; 4.331" Outside Diameter; 1.732" Width; Double Row
Part #
399A-90257
BDI #
1339575
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/399A-90257/p/1339575
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.681
EAN
0053893029801
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
399
Assembly Number
90257
Assembly Components
399A (2) | 394A (2) | X5S-399A (1) | XC914-SD (2)
End Play
0.014
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
399A-90257
Weight / LBS
3.862
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 399; 2-11/16" Bore; 4.331" Outside Diameter; 1.732" Width; Double Row
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Assembly Width
1.732 Inch | 44 Millimeter