

TIMKEN
TIMKEN
399A-902A4
TIMKEN TIMKEN
Description
399A-902A4 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 399; 2-11/16" Bore; 4.331" Outside Diameter; 1.732" Width; Double Row
Part #
399A-902A4
BDI #
1339578
Details
607.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/399A-902A4/p/1339578
Your Price
$ 607.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.659
EAN
0053893029665
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
399
Assembly Number
902A4
Assembly Components
399A (2) | 394A (2) | K143291 (1) | K143293R (2)
End Play
0.009
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
399A-902A4
Weight / LBS
3.798
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 399; 2-11/16" Bore; 4.331" Outside Diameter; 1.732" Width; Double Row
Outside Diameter
4.331 Inch | 110 Millimeter
Assembly Width
1.732 Inch | 44 Millimeter
Bore
2.688 Inch | 68.275 Millimeter