TIMKEN
TIMKEN
399D-90330
TIMKEN TIMKEN
Description
399D-90330 TAPERED ROLLER BEARING ASSY ; POR NON RETURNABLE DOUBLE CONE 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 399; 2-7/16" Bore; 4.331" Outside Diameter; 2.187" Width; Double Row
Part #
399D-90330
BDI #
1339606
Details
2879.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/399D-90330/p/1339606
Your Price
$ 2,879.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.106
EAN
0053893307381
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
399
Assembly Number
90330
Assembly Components
399D (1) | 394AS (2) | Y1S-394A (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
399D-90330
Weight / LBS
4.798
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 399; 2-7/16" Bore; 4.331" Outside Diameter; 2.187" Width; Double Row
Outside Diameter
4.331 Inch | 110 Millimeter
Assembly Width
2.187 Inch | 55.55 Millimeter
Bore
2.438 Inch | 61.925 Millimeter