Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

413156C3 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-DB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMDR8aW1hZ2UvanBlZ3xhR0ptTDJneE5TOHhNRFF5TnpRNU56TXhOak00TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZSRUpmTXpBd2VETXdNQzVxY0djfGY1NmM3MmM3NGRkOWZiNzgxZGI0NWNmMzQ3N2QwNGJiZjM4YTdmNDFiYTEyYmE2ZjdkYzAzZDYyNTUzYjdhMDc
25266322 Tapered Roller Bearing Assemblies 

NTN NTN

413156C3

Description

413156C3 TAPERED ROLLER BRG SET (SMARTCATALOG)

Tapered Roller Bearing Assembly; Standard Precision; 280MM Bore; 460MM Outside Diameter; 146MM Assembly Width; Double Row of Rollers

Part #

413156C3

BDI #
25266322

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
1
EAN
4547359301717
Weight / US pound
410.7
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
413156
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
Back to Back Roller Arrangement
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
188.49501
Long Description
Tapered Roller Bearing Assembly; Standard Precision; 280MM Bore; 460MM Outside Diameter; 146MM Assembly Width; Double Row of Rollers
Bore
11.024 Inch | 280 Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter
Assembly Width
5.748 Inch | 146 Millimeter