

SKF
SKF
418/414/Q
SKF SKF
Description
SKF 418/414/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 418; 38MM Bore; 89MM Outside Diameter; 27MM Width; Single Row
Part #
418/414/Q
BDI #
1252269
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/418-414-Q/p/1252269
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
418
Assembly Components
418 (1) |414 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 418; 38MM Bore; 89MM Outside Diameter; 27MM Width; Single Row
Assembly Width
1.063 Inch | 27 Millimeter
Outside Diameter
3.504 Inch | 89 Millimeter
Bore
1.496 Inch | 38 Millimeter