KOYO
KOYO
418/414
KOYO KOYO
Description
418/414 ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 1-1/2" Bore; 3-31/64" Outside Diameter; 1-1/16" Width; Single Row
Part #
418/414
BDI #
20865150
Details
152.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/418-414/p/20865150
Your Price
$ 152.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.85
EAN
0605790180699
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
1.872
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 1-1/2" Bore; 3-31/64" Outside Diameter; 1-1/16" Width; Single Row
Outside Diameter
3.484 Inch | 88.5 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Assembly Width
1.063 Inch | 27 Millimeter

