Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

423060C3 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-DB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMDR8aW1hZ2UvanBlZ3xhR0ptTDJneE5TOHhNRFF5TnpRNU56TXhOak00TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZSRUpmTXpBd2VETXdNQzVxY0djfGY1NmM3MmM3NGRkOWZiNzgxZGI0NWNmMzQ3N2QwNGJiZjM4YTdmNDFiYTEyYmE2ZjdkYzAzZDYyNTUzYjdhMDc
17141997 Tapered Roller Bearing Assemblies 

NTN NTN

423060C3

Description

423060C3 TAPERED ROLLER BEARING ; NON RETURNABLE 300MMX460MMX148MM

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 423060; 300MM Bore; 460MM Outside Diameter; 148MM Width; Double Row

Part #

423060C3

BDI #
17141997

Details

54816.32 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 54,816.32 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
80.2
EAN
4547359302011
Product Group - BDI
B00234
Precision Class
Standard
Component
Assembly
Basic Number
423060
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
Back to Back Roller Arrangement
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
171.51944
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 423060; 300MM Bore; 460MM Outside Diameter; 148MM Width; Double Row
Outside Diameter
18.11 Inch | 460 Millimeter
Assembly Width
5.827 Inch | 148 Millimeter
Bore
11.811 Inch | 300 Millimeter