Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

423068 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MzR8aW1hZ2UvanBlZ3xhR1kzTDJnNU15OHhNRE14TnpVeU1ERTNOVEV6TkM5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZNekF3ZURNd01DNXFjR2N8NmZjMjIxMmJiZGVkN2I1OTI5NDhjM2MzOTc4ZTYyZTVjZDZlOGNkNzY2MWIwOTgyZTA2MWI4NmI2M2ZjNzdmMQ
25265167 Tapered Roller Bearing Assemblies 

NTN NTN

423068

Description

423068 TAPERED ROLLER BRG ASSY (SMARTCATALOG)

Tapered Bearing; 340MM Bore; 520MM Outside Diameter; 165MM Assembly Width; Double Row of Rollers

Part #

423068

BDI #
25265167

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
1
UNSPSC
31171516
Weight / Kilogram
113
EAN
4547359662597
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
423068
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
249.12236
Long Description
Tapered Bearing; 340MM Bore; 520MM Outside Diameter; 165MM Assembly Width; Double Row of Rollers
Outside Diameter
20.472 Inch | 520 Millimeter
Bore
13.386 Inch | 340 Millimeter
Assembly Width
6.496 Inch | 165 Millimeter