

NTN
NTN
423092C3
NTN NTN
Description
423092C3 TAPERED ROLLER BRG (SMARTCATALOG)
Tapered Roller Bearing Assembly; Standard Precision; 460MM Bore; 680MM Outside Diameter; 204MM Assembly Width; Double Row of Rollers
Part #
423092C3
BDI #
25267546
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/423092C3/p/25267546
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
223.3
EAN
4547359861907
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
423092
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
Back to Back Roller Arrangement
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
507.0626
Long Description
Tapered Roller Bearing Assembly; Standard Precision; 460MM Bore; 680MM Outside Diameter; 204MM Assembly Width; Double Row of Rollers
Bore
18.11 Inch | 460 Millimeter
Assembly Width
8.031 Inch | 204 Millimeter
Outside Diameter
26.772 Inch | 680 Millimeter