

NTN
NTN
423156JXM1CS945P6
NTN NTN
Description
423156JXM1CS945P6 TAPERED RLR BRG ; NON RETURNABLE 280MMX460MMX183MM
Tapered Roller Bearing Assembly; Class 6 Precision; Basic Number 423156; 280MM Bore; 460MM Outside Diameter; 183MM Width; Double Row
Part #
423156JXM1CS945P6
BDI #
1202398
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/423156JXM1CS945P6/p/1202398
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
107
EAN
4547359302349
Product Group - BDI
B04336
Precision Class
Class 6
Component
Assembly
Basic Number
423156
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
242.50849
Long Description
Tapered Roller Bearing Assembly; Class 6 Precision; Basic Number 423156; 280MM Bore; 460MM Outside Diameter; 183MM Width; Double Row
Assembly Width
7.205 Inch | 183 Millimeter
Bore
11.024 Inch | 280 Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter