

TIMKEN
TIMKEN
42381-90071
TIMKEN TIMKEN
Description
42381-90071 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 42381; 3-13/16" Bore; 5-7/8" Outside Diameter; 2-5/8" Width; Double Row
Part #
42381-90071
BDI #
1342716
Details
4283.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/42381-90071/p/1342716
Your Price
$ 4,283.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.902
EAN
0053893286167
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
42381
Assembly Number
90071
Assembly Components
42381 (2) | 42587D (1) | X1S-42381 (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
42381-90071
Weight / LBS
9.105
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 42381; 3-13/16" Bore; 5-7/8" Outside Diameter; 2-5/8" Width; Double Row
Assembly Width
2.625 Inch | 66.68 Millimeter
Outside Diameter
5.875 Inch | 149.225 Millimeter
Bore
3.813 Inch | 96.85 Millimeter