

TIMKEN
TIMKEN
42381-902A1
TIMKEN TIMKEN
Description
42381-902A1 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 42381; 3-13/16" Bore; 5-7/8" Outside Diameter; 2-5/8" Width; Double Row
Part #
42381-902A1
BDI #
1342731
Details
1518.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/42381-902A1/p/1342731
Your Price
$ 1,518.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.902
EAN
0053893705811
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
42381
Assembly Number
902A1
Assembly Components
42381-20024 (2) | 42587D-20024 (1) | X2S42381-20000 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
8.331
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 42381; 3-13/16" Bore; 5-7/8" Outside Diameter; 2-5/8" Width; Double Row
Outside Diameter
5.875 Inch | 149.225 Millimeter
Bore
3.813 Inch | 96.85 Millimeter
Assembly Width
2.625 Inch | 66.675 Millimeter